Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-03.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506449
TITEX DA110-08-03.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506449
HSS twist drills
References
walter titex:
DA110-08-03.400U0-WZ90AJ
rubix:
357A2564
manufacturer :
7506449
ean:
4031132424859
Technical specifications
Drilling diameter
6.2
mm
Total length
101
mm
Product details
Technical specifications
Product details : TITEX DA110-08-03.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506449
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1339in
Technical specifications
Attributes
Drilling diameter
6.2
mm
Total length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 6.9MM
TITEX A3143-0.6 MICRO DRILL 5062894
GUHRING 05519 005.200 TWIST DRILLS
TITEX A3143-0.64 MICRO DRILL 5062898
TITEX A1222-7.5 DEEP HOLE DRILL 5059520
TITEX A1247-6.2 JOBBER DRILL 5060607
GUHRING 00205 002.450 TWIST DRILL HSS 2.450 MM DIN 338 TYPE N STEAM
TITEX A1148-3.6 SOLID CARBIDE DRILLS 3-5 X DC SUPREME 5057181
TITEX A1148-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057174
GUHRING 00207 009.800 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.6 861030
GUHRING 00605 012.500 HSS/HSCO COATED DRILLS 9006050125000
DORMER A5205.2 STUB DRILL 5.20 MM 5970499
TITEX A1149XPL-2.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236408
DORMER A1472.9 JOBBER DRILL 2.90 MM 7022416