Drill shank extra-short ADX HSS DIN 1897 A520
Drilling diameter | 5.2 mm |
---|---|
Total length | 62 mm |
Length of cut | 26 mm |
Drilling diameter | 5.2 mm |
---|---|
Total length | 62 mm |
Length of cut | 26 mm |
Din standard | din 1897 |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 5.2 mm |
Usually arrives within 14 working days