Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506477
TITEX DA110-08-06.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506477
HSS twist drills
References
walter titex:
DA110-08-06.200U0-WZ90AJ
rubix:
357A2583
manufacturer :
7506477
ean:
4031132425139
Technical specifications
Drilling diameter
8.1
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506477
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2441in
Technical specifications
Attributes
Drilling diameter
8.1
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.20
excl. VAT
/
Each
£
3.84
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00207 005.300 HSS/HSCO COATED DRILLS 9002070053000
TITEX A1148-NO18 DEEP HOLE DRILLS HSS-E TYPE UFL 5057059
GUHRING 00224 004.600 TWIST DRILLS
TITEX A1511-5.8 JOBBER DRILLS HSS/HSS-E 5061684
GUHRING 00578 004.800 DRILLS OTHER 9005780048000
TITEX A1148-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057199
TITEX A1149XPL-3 DEEP HOLE DRILL 5236414
GUHRING 00207 002.400 TWIST DRILLS
GUHRING 05519 010.000 TWIST DRILL HSCO 10.000MM TYPE GU 500 DZ TIN
GUHRING 00667 006.000 TWIST DRILLS
GUHRING 00245 020.400 STANDARD HSS DRILLS 9002450204000
GUHRING 05519 001.800 TWIST DRILLS
GUHRING 02458 001.800 HSS/HSCO COATED DRILLS 9024580018000
TITEX A1148-7/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057234
TITEX DA110-08-02.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506442