Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506486
TITEX DA110-08-07.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506486
HSS twist drills
References
walter titex:
DA110-08-07.100U0-WZ90AJ
rubix:
357A2589
manufacturer :
7506486
ean:
4031132425221
Technical specifications
Drilling diameter
8.7
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506486
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2795in
Technical specifications
Attributes
Drilling diameter
8.7
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02048 002.000 MOVIC/PI DRILLS 9020480020000
DRILL TWIST 1.00MM TITEX A1211-1 5058462
GUHRING 00667 008.500 TWIST DRILLS
DORMER A1474.2 JOBBER DRILL 4.20 MM 7022429
GUHRING 00657 002.300 TWIST DRILLS
GUHRING 00524 005.900 DRILLS OTHER 9005240059000
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.7 860676
TITEX A1154TFT-9.5 DRILLS TYP VA INOX 5200158
GUHRING 01146 008.400 DRILLS OTHER 9011460084000
TITEX A1547-1.4 JOBBER DRILLS HSS/HSS-E 5062154
TITEX A1922S-7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062698
GUHRING 00657 006.000 TWIST DRILL HSCO 6.000 MM DIN 338 TYPE TI TIN
GUHRING 00501 002.300 GT80/100 DRILLS 9005010023000
DORMER A002 HSS TIN DRILL BIT 1.5MM
DORMER A720.8 DRILL 0.80 MM 5971167