References
Gühring:1146 8.400
Rubix:336A3035
Manufacturer :9011460084000
EAN:4031093282840

Product details : GUHRING 01146 008.400 DRILLS OTHER 9011460084000
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days
