Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506489
TITEX DA110-08-07.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506489
HSS twist drills
References
walter titex:
DA110-08-07.400U0-WZ90AJ
rubix:
357A2592
manufacturer :
7506489
ean:
4031132425252
Technical specifications
Drilling diameter
9
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506489
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2913in
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.75
excl. VAT
/
Each
£
5.70
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1109.8 SERIES DRILL 9.80 MM 5967843
CUTLINE DRILL - HSS JOBBER MM 1.3 845747
GUHRING 02456 003.400 HSS/HSCO COATED DRILLS 9024560034000
TITEX A1211-1.03 JOBBER DRILLS HSS/HSS-E 5058465
TITEX A1247-3.9 JOBBER DRILLS HSS/HSS-E 5060576
TITEX A1222-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059445
GUHRING 00217 007.250 STANDARD HSS DRILLS 9002170072500
TITEX A1211-6.7 JOBBER DRILLS HSS/HSS-E 5058810
CUTLINE DRILL - HSS JOBBER TIN MM 9.1 860855
DORMER A10011.6 JOBBER DRILL 11.60 MM 5966659
DEWALT DT9579-QZ SDS-PLUS MASONRY DRILL BIT 16 X 200MM
GUHRING 02456 001.900 HSS/HSCO COATED DRILLS 9024560019000
DORMER A1171.2 STUB DRILL 1.20 MM 5967951
DORMER A9202.4 STUB DRILL 2.40 MM 5972212
DORMER A1101.5 SERIES DRILL 1.50 MM 5968312