GUHRING 02456 001.900 HSS/HSCO COATED DRILLS 9024560019000
Twist drill Gühring
See technical informationReferences
Gühring:2456 1.900
Rubix:339A1595
Manufacturer :9024560019000
EAN:4031093344906

Product details : GUHRING 02456 001.900 HSS/HSCO COATED DRILLS 9024560019000
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Usually arrives within 14 working days
