Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506501
TITEX DA110-08-08.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506501
HSS twist drills
References
walter titex:
DA110-08-08.600U0-WZ90AJ
rubix:
357A2601
manufacturer :
7506501
ean:
4031132425375
Technical specifications
Drilling diameter
9.9
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506501
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3386in
Technical specifications
Attributes
Drilling diameter
9.9
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.40
excl. VAT
/
Each
£
7.68
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057218
GUHRING 00206 010.000 TWIST DRILLS
TITEX A1244-3.1 JOBBER DRILLS HSS/HSS-E 5060366
TITEX A1154TFT-8.9 DRILLS TYP VA INOX 5200152
TITEX A1148-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057239
GUHRING 00245 028.250 TWIST DRILLS
DORMER A7772.7 JOBBER DRILL 2.70 MM 5970995
ROEBUCK A12012.0 HSS STUB DRILL 12.00MM
DORMER A10013.5 JOBBER DRILL 13.50 MM 5967353
GUHRING 00204 004.200 DRILLS OTHER 9002040042000
DORMER A1207.1 STUB DRILL 7.10 MM 5968570
GUHRING 00207 007.100 HSS/HSCO COATED DRILLS 9002070071000
TITEX A1244-NO71 JOBBER DRILLS HSS/HSS-E 5060269
GUHRING 00549 004.450 GT80/100 DRILLS 9005490044500
GUHRING 00657 000.700 HSS/HSCO COATED DRILLS 9006570007000