TITEX A1148-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057239
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-8.3
Rubix:291A0355
Manufacturer :5057239
EAN:4031132072296

Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : TITEX A1148-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057239
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.3 mm |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Usually arrives within 14 working days