Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506502
TITEX DA110-08-08.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506502
HSS twist drills
References
walter titex:
DA110-08-08.700U0-WZ90AJ
rubix:
357A2602
manufacturer :
7506502
ean:
4031132425382
Technical specifications
Drilling diameter
10
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506502
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3425in
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.51
excl. VAT
/
Each
£
7.81
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-17/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057153
GUHRING 00245 006.500 TWIST DRILLS
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 9 861197
DORMER A1105.2 SERIES DRILL 5.20 MM 5967790
DORMER A9005.9 JOBBER DRILL 5.90 MM 5971231
DORMER A5104.1 JOBBER DRILL 4.10 MM 5970475
TITEX A1222-NO47 DEEP HOLE DRILLS HSS-E TYPE UFL 5059390
TITEX A1247-NO46 JOBBER DRILLS HSS/HSS-E 5060489
TITEX A1247-6.8 JOBBER DRILL 5060613
TITEX A1211-0.63 JOBBER DRILLS HSS/HSS-E 5058425
TITEX A1547-5.4 JOBBER DRILLS HSS/HSS-E 5062200
TITEX A1511-0.5 JOBBER DRILLS HSS/HSS-E 5061553
GUHRING 00533 006.700 DRILLS OTHER 9005330067000
GUHRING 00657 001.150 HSS/HSCO COATED DRILLS 9006570011500
TITEX A1211-0.6 JOBBER DRILL 5058422