Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506504
TITEX DA110-08-08.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506504
HSS twist drills
References
walter titex:
DA110-08-08.900U0-WZ90AJ
rubix:
357A2604
manufacturer :
7506504
ean:
4031132425405
Technical specifications
Drilling diameter
10.2
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506504
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3504in
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A9407.8 SERIES DRILL 7.80 MM 5972266
GUHRING 00225 012.500 DRILLS OTHER 9002250125000
TITEX A1522-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5061926
GUHRING 00357 014.500 DRILLS OTHER 9003570145000
GUHRING 02047 010.000 GT80/P2000 HSCO DRILLS 9020470100000
GUHRING 00205 015.600 TWIST DRILLS 15.600 MM
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 6 861190
GUHRING 00205 005.020 UNIVERSAL HSS DRILLS 9002050050200
GUHRING 09651 004.370 TWIST DRILL HSS 4.370 MM DIN 338 TYPE N TIN
GUHRING 00605 003.900 HSS/HSCO COATED DRILLS 9006050039000
GUHRING 00207 006.600 HSS/HSCO COATED DRILLS 9002070066000
TITEX A1511-7.2 JOBBER DRILLS HSS/HSS-E 5061700
DORMER A9005.1 JOBBER DRILL 5.10 MM 5971188
GUHRING 00657 002.350 HSS/HSCO COATED DRILLS 9006570023500
DORMER A1202.3 STUB DRILL 2.30 MM 5968014