DORMER A9407.8 SERIES DRILL 7.80 MM 5972266


Metal drills A940

References
dormer:A9407.8
rubix:2012057
ean:7320760058374
PFX Drill 7.80 mm DIN 340
brand logo
Technical specifications
Drilling diameter7.8 mm
Total length165 mm
Length of cut109 mm
See all Specifications

Product details : DORMER A9407.8 SERIES DRILL 7.80 MM 5972266


HSS-E long production drill with cylindrical shaft DIN 340 130° uncoated 10xD for steel <1620 N/mm ². Stainless steel. Titanium and titanium alloys. Nickel and nickel alloys and aluminium alloys Si <0.5%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter7.8 mm
Total length165 mm
Length of cut109 mm
Din standarddin / ansi
Ratio of diameter to length of drill hole10xd
Body materialhss-e
Sharpeningstandard
Tip angle130 °
Internal coolingno
Tail diameter7.8 mm
Show UNSPSC/ECL@SS
£ 51.59 excl. VAT
/ Each
£ 61.91 incl. VAT
  • Usually arrives within 14 working days