Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-11.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506524
TITEX DA110-08-11.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506524
HSS twist drills
References
walter titex:
DA110-08-11.100U0-WZ90AJ
rubix:
357A2618
manufacturer :
7506524
ean:
4031132425603
Technical specifications
Drilling diameter
12.5
mm
Total length
151
mm
Product details
Technical specifications
Product details : TITEX DA110-08-11.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506524
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.437in
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00219 004.900 HSS/HSCO COATED DRILLS 9002190049000
TITEX A1148-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057167
GUHRING 00301 000.180 HSS/HSCO COATED DRILLS 9003010001800
GUHRING 00205 000.970 TWIST DRILLS 0.970 MM
TITEX A1148-1.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057112
GUHRING 01228 008.600 GT80/100 COATED DRILLS 9012280086000
GUHRING 00206 006.600 TWIST DRILLS
DORMER A1176.4 STUB DRILL 6.40 MM 5968112
DORMER A002S7/32 JOBBER DRILL 7/32 INCH 6524867
GUHRING 00223 001.500 TWIST DRILLS
TITEX A1247-2.3 JOBBER DRILLS HSS/HSS-E 5060555
TITEX A1211-6 JOBBER DRILLS HSS/HSS-E 5058796
DORMER A110 HSS LONG SERIES DRILL 8.75MM
GUHRING 00501 004.500 GT80/100 DRILLS 9005010045000
TITEX A1511-6.6 JOBBER DRILLS HSS/HSS-E 5061693