TITEX DA110-08-15.000U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506537
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-15.000U0-WZ90AJ
Rubix:357A2626
Manufacturer :7506537
EAN:4031132425733

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 99 mm |
Product details : TITEX DA110-08-15.000U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506537
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.5906in
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 99 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days