DORMER A10110.0 JOBBER DRILL 10.00 MM 5968072
Drill shank short HSS - left – DIN 338 A101
See technical informationReferences
Dormer:A10110.0
Rubix:123A8438
EAN:7320760002780


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 12 mm |
Product details : DORMER A10110.0 JOBBER DRILL 10.00 MM 5968072
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Usually arrives within 14 working days