Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R9501.19/64 6104486
DORMER R9501.19/64 6104486
Drill bit tip Dormer
References
dormer:
R9501.19/64
rubix:
376A3693
ean:
7320760652114
Technical specifications
Drilling diameter
32.94
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R9501.19/64 6104486
Technical specifications
Attributes
Drilling diameter
32.94
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.40
excl. VAT
/
Each
£
269.28
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 59/64
DORM HYDRA DR HD 21-23 31-34 R960 35/64
SANDVIK 870-1030-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357561
SANDVIK 870-1180-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357627
DORMER R9601.1/16 5988907
SANDVIK 870-2350-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358135
SANDVIK 870-1500-15-PM 4334 7357760
DORM HYDRA DR HD AMG 11-15 R950 53/64
DORM HYDRA DR HD AMG 11-15 R950 180
DORM HYDRA DR HD AMG 11-15 R950 125
SANDVIK 870-2460-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358183
SANDVIK 870-2510-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358204
SANDVIK 870-1710-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357853
SANDVIK 870-1160-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357619
DORMER R95028.5 DRILL 28.50 MM 5988844