Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD 21-23 31-34 R960 15/64
DORM HYDRA DR HD 21-23 31-34 R960 15/64
Drill bit tip Dormer
References
dormer:
R9601.5/64
rubix:
2002273
ean:
7320760019016
Technical specifications
Drilling diameter
27.38
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD 21-23 31-34 R960 15/64
Technical specifications
Attributes
Drilling diameter
27.38
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.95
excl. VAT
/
Each
£
164.34
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95017.2 DRILL 17.20 MM 5988881
DORMER R95022.7 DRILL 22.70 MM 5988814
SANDVIK 870-1760-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357875
SANDVIK 870-1780-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357883
DORM HYDRA DR HD AMG 11-15 R950 31/64
SANDVIK 870-1230-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357645
SANDVIK 870-1320-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357682
SANDVIK 870-1430-14-GP 4334 870 DRILL TIP 7357729
SANDVIK 870-1490-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357755
DORM HYDRA DR HD AMG 11-15 R950 19/32
DORMER R95032.5 6104485
SANDVIK 870-2420-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358168
SANDVIK 870-1950-19-PM 4334 7357966
SANDVIK 870-2120-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358035
SANDVIK 870-1980-19-KM 3334 7357976