Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 125
DORM HYDRA DR HD AMG 21-23 31-34 R960 125
Drill bit tip Dormer
References
dormer:
R96012.5
rubix:
2002211
ean:
7320760013519
Technical specifications
Drilling diameter
12.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 125
Technical specifications
Attributes
Drilling diameter
12.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.25
excl. VAT
/
Each
£
98.70
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 21-23 31-34 R960 205
SANDVIK 870-1470-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357747
SANDVIK 870-1300-12-PM4334 870 DRILL TIP 7357676
SANDVIK 870-2500-25-GP 4334 7358197
DORM HYDRA DR HD AMG 21-23 31-34 R960 5/8
SANDVIK 870-1260-11-MM 2334 7357658
SANDVIK 870-1150-9-KM3334 EXCHANGEABLE CUTTING HEADS 7357613
DORM HYDRA DR HD AMG 21-23 31-34 R960 250
SANDVIK 870-1030-6-PM 4334 7357563
SANDVIK 870-2260-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358098
SANDVIK 870-1350-13-PM 4334 7357696
DORMER R95025.5 DRILL 25.50 MM 5988843
DORM HYDRA DR HD 21-23 31-34 R960 13/16
SANDVIK 870-2200-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358067
SANDVIK 870-2340-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358128