Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95014.2 DRILL 14.20 MM 5988657
DORMER R95014.2 DRILL 14.20 MM 5988657
Drill bit tip Dormer
References
dormer:
R95014.2
rubix:
2020551
ean:
7320760038000
Technical specifications
Drilling diameter
14.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95014.2 DRILL 14.20 MM 5988657
Technical specifications
Attributes
Drilling diameter
14.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96014.1 DRILL 14.10 MM 5988897
SANDVIK 870-1613-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357810
SANDVIK 870-2520-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358206
SANDVIK 870-2150-21-PM 4334 870 DRILL TIP 7358050
SANDVIK 870-2140-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358046
SANDVIK 870-1940-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357961
SANDVIK 870-2400-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358157
DORM HYDRA DR HD AMG 11-15 R950 5/8
SANDVIK 870-1690-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357845
SANDVIK 870-2170-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358056
SANDVIK 870-2590-25-PM 4334 7358237
SANDVIK 870-2200-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358067
SANDVIK 870-2050-20-KM 3334 7358004
SANDVIK 870-1720-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357858
DORMER R9501.15/32 6104538