Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95014.7 DRILL 14.70 MM 5988666
DORMER R95014.7 DRILL 14.70 MM 5988666
Drill bit tip Dormer
References
dormer:
R95014.7
rubix:
2020556
ean:
7320760038024
Technical specifications
Drilling diameter
14.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95014.7 DRILL 14.70 MM 5988666
Technical specifications
Attributes
Drilling diameter
14.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD 21-23 31-34 R960 15/16
DORMER R95026.5 DRILL 26.50 MM 5988858
DORM HYDRA DR HD 21-23 31-34 R960 63/64
SANDVIK 870-2090-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358023
SANDVIK 870-1580-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357792
SANDVIK 870-2170-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358055
DORMER R95025.65 DRILL 25.65 MM 5988847
SANDVIK 870-2460-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358182
DORMER R9501.11/32 6104530
DORM HYDRA DR HD AMG 11-15 R950 27/32
DORM HYDRA DR HD AMG 11-15 R950 37/64
DORMER R95025.0 R950 25.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988840
DORMER R96016.7 DRILL 16.70 MM 5988799
DORMER R95028.5 DRILL 28.50 MM 5988844
SANDVIK 870-1200-10-PM 4334 CORODRILL 7357635