Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
Drill bit tip Dormer
References
dormer:
R96021.5
rubix:
2002252
ean:
7320760017234
Technical specifications
Drilling diameter
21.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 215
Technical specifications
Attributes
Drilling diameter
21.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.95
excl. VAT
/
Each
£
124.74
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 41/64
SANDVIK 870-2580-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358231
DORM HYDRA DR HD 21-23 31-34 R960 17/32
DORMER R95019.2 DRILL 19.20 MM 5988752
SANDVIK 870-2700-27-KM3334 EXCHANGEABLE CUTTING HEADS 7358251
DORM HYDRA DR HD AMG 11-15 R950 1/2
SANDVIK 870-1380-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357705
SANDVIK 870-1540-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357773
SANDVIK 870-2380-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358148
SANDVIK 870-2450-24-PM 4334 7358180
DORM HYDRA DR HD AMG 21-23 31-34 R960 300
DORM HYDRA DR HD AMG 21-23 31-34 R960 190
SANDVIK 870-1560-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357782
DORM HYDRA DR HD AMG 21-23 31-34 R960 1
SANDVIK 870-1290-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357671