Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96024.5 DRILL 24.50 MM 5988483
DORMER R96024.5 DRILL 24.50 MM 5988483
Drill bit tip Dormer
References
dormer:
R96024.5
rubix:
2020747
ean:
7320760039847
Technical specifications
Drilling diameter
24.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96024.5 DRILL 24.50 MM 5988483
Technical specifications
Attributes
Drilling diameter
24.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.77
excl. VAT
/
Each
£
161.72
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 21-23 31-34 R960 145
DORM HYDRA DR HD AMG 11-15 R950 5/8
SANDVIK 870-2180-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358060
SANDVIK 870-1840-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357907
DORM HYDRA DR HD AMG 11-15 R950 41/64
DORM HYDRA DR HD AMG 11-15 R950 11/6
SANDVIK 870-2590-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358234
SANDVIK 870-2030-20-KM3334 EXCHANGEABLE CUTTING HEADS 7357996
SANDVIK 870-1820-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357900
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-1110-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357593
DORMER R95039.5 6104545
SANDVIK 870-2310-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358116
SANDVIK 870-2223-22-PM 4334 7358083
SANDVIK 870-1580-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357792