FACOM U.312-01 U.312.01 HYDRAULIC HAND PUMP FOR PULLER KIT
Hydraulic Jack
See technical informationSee documentsReferences
Facom:U.312-01
Rubix:80991205
EAN:3148517710412


Technical specifications
| Number of clamps/claws | 0 |
|---|---|
| Inner capacity | 80 mm |
| Exterior capacity | 42 mm |
Documents
Product details : FACOM U.312-01 U.312.01 HYDRAULIC HAND PUMP FOR PULLER KIT
Hydraulic cylinder 10 t for U.312H
- Hydraulic cylinder: capacity 10 tonnes (100 kN).
- Rod stroke: 80 mm.
- For use with the hydraulic puller (Ref U.312H) in combinations with products Ref U.312HJ3 and U.312HJ4.
- Supplied with its guide tip (Ref U.312-02). d1 [mm]: 61 d2 [mm]: 42 L [mm]: 325 L1 [mm]: 83 L2 [mm]: 80 [kg]: 2,300. Stroke 80mm. Model U.312-01. Force 10000kg. Weight 2,48kg.
- Hydraulic cylinder: capacity 10 tonnes (100 kN).
- Rod stroke: 80 mm.
- For use with the hydraulic puller (Ref U.312H) in combinations with products Ref U.312HJ3 and U.312HJ4.
- Supplied with its guide tip (Ref U.312-02). d1 [mm]: 61 d2 [mm]: 42 L [mm]: 325 L1 [mm]: 83 L2 [mm]: 80 [kg]: 2,300. Stroke 80mm. Model U.312-01. Force 10000kg. Weight 2,48kg.
Technical specifications
Attributes
| Logistic Weight | 2475 g |
|---|---|
| Packaged dimensions (D x W x H) | 370x95x92 mm |
| Package weight | 2475 g |
| Number of clamps/claws | 0 |
| Inner capacity | 80 mm |
| Exterior capacity | 42 mm |
| Depth | 325 mm |
| Extraction force | 10 t |
| Diameter | 61 mm |
| Type | hydraulic jack |
Show UNSPSC/ECL@SS
£ 337.27 excl. VAT
/ Each
£ 404.72 incl. VAT
- Delivery usually within ( 14 ) days