FACOM U.312HJ3 HYDRAULIC PULLER KIT


Hydraulic Extractor 10 t for external plug - 3 sets of claws

References
facom:U.312HJ3
rubix:247A3032
ean:3148517710245
brand logo
brand logo
Technical specifications
Inner capacity270 mm
Depth105 mm
Extraction force10 t
See all Specifications

Product details : FACOM U.312HJ3 HYDRAULIC PULLER KIT


Hydraulic Extractor 10 t for external plug - 3 sets of claws
-Versatile: mounting in 2 or 3 claws.
-Safety: The power is limited hydraulically thanks to the 10t pump (no risk of breakage of the tool).
- Including:
-U. 312-01: 1 Hydraulic cylinder 10 T (100 KN).
-U. 312-02: Guide tip.
-U. 312-03: Set of 2 extensions.
-U. 312-04: 1 body 2 or 3 claws.
-U. 312-04-01: Centering Screw.
-U. 312-04-02: Set of 3 screws/nuts.
-3 sets of claws: U. 312G160-U. 312G210-U. 312G260.
-Delivered in a plastic suitcase ref U. 312VAL, Sun. (L. x L. x H.) : 565 x 412 x 105 mm.
Weight: 13,200 kg.

Strengths

Versatile: mounting in 2 or 3 claws. • Safety: The power is limited hydraulically to 10t (no risk of tool breakage).

Technical specifications


Attributes
Logistic Weight15137 g
Packaged dimensions (D x W x H)580x420x125 mm
Package weight15137 g
Inner capacity270 mm
Depth105 mm
Extraction force10 t
Show UNSPSC/ECL@SS
£ 889.38 excl. VAT
/ Each
£ 1,067.26 incl. VAT
  • Usually arrives within 14 working days