References
Facom:U.32T6GA30
Rubix:1239573
EAN:3148516390820




Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 290 mm |
| Exterior capacity | 200 mm |
Product details : FACOM CLAW U.32T6GA30
Replacement pull arm for U.32T15
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
| Logistic Weight | 616 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x35x25 mm |
| Package weight | 616 g |
| Number of clamps/claws | 1 |
| Inner capacity | 290 mm |
| Exterior capacity | 200 mm |
| Depth | 280 mm |
| Extraction force | 6 t |
| Diameter | 24 mm |
| Type | spare leg |
Show UNSPSC/ECL@SS
£ 71.44 excl. VAT
/ Each
£ 85.73 incl. VAT
- Delivery usually within ( 14 ) days