Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE 1.10/4 BEARING OULLER PULLER 2-ARM PATTERN 320X260 MM 1731882
GEDORE 1.10/4 BEARING OULLER PULLER 2-ARM PATTERN 320X260 MM 1731882
Puller
References
gedore:
1.10/4
rubix:
80068884
manufacturer :
1731882
ean:
4036976112771
Technical specifications
Number of clamps/claws
2
Exterior capacity
320
mm
Depth
260
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 1.10/4 BEARING OULLER PULLER 2-ARM PATTERN 320X260 MM 1731882
Strengths
•Tried and tested, strong design for removing discs, wheels, ball bearings etc
The wide or narrow hook ends, which can be used on both sides, press themselves automatically when loaded
Technical specifications
Attributes
Number of clamps/claws
2
Exterior capacity
320
mm
Depth
260
mm
Extraction force
8
t
Diameter
22
mm
Type
Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.67
excl. VAT
/
Each
£
394.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SYKESPIC 155400V2 HYD PULLER & SEPARATOR KIT
FACOM U.306-180PB OUTSIDE PULLERS MAXIMUM DEPTH 180 MM
GEDORE 1.06/21-B UNIVERSAL PULLER
FACOM HOLLOW RAM UWG.320
GEDORE INTERNAL EXTRACTOR 1.30/5
FACOM PULLER U.301
FACOM HOLLOW RAM UWG.330
FACOM PULLER U.42
GEDORE 1.04/2A-B UNIVERSAL PULLER 2-ARM PATTERN
FACOM PULLER U.301-200
SYKESPIC 15520000 HYD PULLER & SEPARATOR KIT
GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
ROEBUCK 120-20 UNIVERSAL 2-ARM PULLER SPREAD/15-200MM/MAXIMUM REACH 16
SYKESPIC 08640000 MECHANICAL THIN JAW GEAR PULLER 3LEG
FACOM BEAM PULLER U.53KL2