Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Hydraulic nut
SKF HMV16E HYDRAULIC NUT
SKF HMV16E HYDRAULIC NUT
Hydraulic nut SKF
References
skf:
HMV 16E
rubix:
219A8799
ean:
7316577014092
Technical specifications
Inner diameter
80.5
mm
Outer diameter
146
mm
Width
38
mm
Product details
Technical specifications
Product details : SKF HMV16E HYDRAULIC NUT
Hydraulic nut
Technical specifications
Attributes
Inner diameter
80.5
mm
Outer diameter
146
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,148.04
excl. VAT
/
Each
£
1,377.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HMV31E HYDRAULIC NUTS
SCHAEFFLER HYDNUT200-HEAVY HYDRAULIC NUT
SKF HMV26E HMV 26E
SKF HMV56E
SKF HMV45E HYDRAULIC NUT
SKF HMV14E HYDRAULIC NUT
SKF HMV11E HMV 11E
SCHAEFFLER HYDNUT150-HEAVY HYDRAULIC NUT
SKF HMV38E HYDRAULIC NUT
SCHAEFFLER HYDNUT170-E HYDRAULIC NUT
SCHAEFFLER HYDNUT160-E HYDRAULIC NUT
SCHAEFFLER HYDNUT165-E HYDRAULIC NUT
SKF HMV40E HYDRAULIC NUT
SKF HMV62/233983 HYDRAULIC NUT 312MM X 397MM X 52MM
SCHAEFFLER HYDNUT120-E HYDRAULIC NUT