References
Facom:U.3
Rubix:1239515
EAN:3148510656946



Product details : FACOM SCREW U.3
Technical specifications
Attributes
| Logistic Weight | 4629 g |
|---|---|
| Packaged dimensions (D x W x H) | 670x155x85 mm |
| Package weight | 5336 g |
| Extraction force | 10 t |
| Diameter | 70 mm |
| Type | hydraulic screw |
Show UNSPSC/ECL@SS
£ 421.90 excl. VAT
/ Each
£ 506.28 incl. VAT
- Delivery usually within ( 14 ) days
