FACOM 6T 2 LEG PULLER U.32T6-20
U.32T- Extractors 2 sliding claws with locking mechanism
See technical informationReferences
Facom:U.32T6-20
Rubix:1239571
EAN:3148510680613


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 200 mm |
| Exterior capacity | 290 mm |
Product details : FACOM 6T 2 LEG PULLER U.32T6-20
U.32T- Extractors 2 sliding claws with locking mechanism
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
Technical specifications
Attributes
| Logistic Weight | 3304 g |
|---|---|
| Packaged dimensions (D x W x H) | 295x125x75 mm |
| Package weight | 3304 g |
| Number of clamps/claws | 2 |
| Inner capacity | 200 mm |
| Exterior capacity | 290 mm |
| Depth | 150 mm |
| Extraction force | 6 t |
Show UNSPSC/ECL@SS
£ 261.99 excl. VAT
/ Each
£ 314.39 incl. VAT
- Delivery usually within ( 14 ) days