References
Facom:U.232-90
Rubix:154A9825
EAN:3148517711716


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 95 mm |
| Exterior capacity | 81 mm |
Product details : FACOM 2 LEG PULLER U.232-90
U.232 - Extractors 2 sliding clamps
- Safety:
- Stoppers to prevent clamps from falling.
- The clamps are cantilevered to prevent slipping under pressure. A min - max [mm]: 86 - 203 A1 min - max [mm]: 127 - 222 B min - max [mm]: 127 - 222 L x W x H [mm]: 297 x 233 x 283 P max [mm]: 145 hex [mm]: 27 Extractor [mm]: 27 Clamps: U.232G3 Tonnes [t]: 4.0 Screws: U.53S2A07 Screws: 17 T [kN]: 40 [kg]: 3,000. Model U.232-210
- Safety:
- Stoppers to prevent clamps from falling.
- The clamps are cantilevered to prevent slipping under pressure. A min - max [mm]: 86 - 203 A1 min - max [mm]: 127 - 222 B min - max [mm]: 127 - 222 L x W x H [mm]: 297 x 233 x 283 P max [mm]: 145 hex [mm]: 27 Extractor [mm]: 27 Clamps: U.232G3 Tonnes [t]: 4.0 Screws: U.53S2A07 Screws: 17 T [kN]: 40 [kg]: 3,000. Model U.232-210
Strengths
Versatile: possible transformation into inner or outer grip with the same clamp.
Technical specifications
Attributes
| Logistic Weight | 1046 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x70x55 mm |
| Package weight | 1046 g |
| Number of clamps/claws | 2 |
| Inner capacity | 95 mm |
| Exterior capacity | 81 mm |
| Depth | 100 mm |
| Extraction force | 3 t |
| Type | extractors 2 sliding clamps |
Show UNSPSC/ECL@SS
£ 71.57 excl. VAT
/ Each
£ 85.88 incl. VAT
- Delivery usually within ( 14 ) days