HyFlex 11949
Size | 10 |
---|---|
Main material | Fiber Glass |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Main material | Fiber Glass |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | GLASS FIBER, POLYAMIDE, POLYESTER |
In stock: Next day delivery