Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
A310 - Flexo Grip Nitrile Glove
References
portwest:
A310R8RL
rubix:
2588976
Technical specifications
Size
l
Coating
nitrile
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Red
Technical specifications
Attributes
Size
l
Coating
nitrile
Abrasion resistance level
3
Main material
polyurethane
Length
250
mm
Material
pylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8800 SYNTHETIC GLOVE INFINITY 5 2XS
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 7 PK1
TEGERA 515 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 957 SYNTHETIC GLOVE 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 723A SYNTHETIC GLOVE 8 M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 863 SYNTHETIC GLOVE 7 S
TEGERA 312 TEXTILE GLOVE 10 XL
TEGERA 855 SYNTHETIC GLOVE 9 L
TEGERA 8120 TEXTILE GLOVE 11 2XL
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 9 PK1
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 10