GISS 895945 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 10
G-SOFT CUT NIT B Gloves
See technical informationSee documentsReferences
GISS:895945
Rubix:261A4322
EAN:3660338482625





Documents
Product details : GISS 895945 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 10
EN 388 standard
Seamless knitted gloves in HPPE 18 gauge fiber.
Nitrile coating on palm and fingertips.
Great dexterity, excellent in oily environments.
Pack of 12 pairs / Box of 72 pairs.
STRONG POINTS
Great dexterity, tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.
Seamless knitted gloves in HPPE 18 gauge fiber.
Nitrile coating on palm and fingertips.
Great dexterity, excellent in oily environments.
Pack of 12 pairs / Box of 72 pairs.
STRONG POINTS
Great dexterity, tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.
Strengths
Great dexterity, tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used
Applications
Aeronautics, construction, metallurgy, manufacturing, plastic industry, agriculture, general handling, assembly of small mechanical parts.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hppe fiber |
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
- Usually arrives within 14 working days
