GISS 861869 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 9


Gloves g-cut world pu 5 (level 5)

References
giss:861869
rubix:200A3564
ean:3660338166211
G-CUT WORLD PU 5 GLOVES (Level 5) Size 9
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelC
Main materialHDPE
See all Specifications

Product details : GISS 861869 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 9


Seamless, grey, knitted HDP-thread gloves. Gauge 13 Grey polyurethane coating on the palm and fingertips. Elastic cuffs..
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming. Standard: EN388:2003

Applications

• Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelC
Main materialHDPE
Food contactNo
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolyurethane
TypeGlove
MaterialPHD
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
  • Sold out