TEGERA 75 SLEEVE 8 M


TEGERA® 75

References
tegera:75-8
rubix:386A1322
ean:7340118348988
brand logo
brand logo
Technical specifications
Cutting resistance levelD
Main materialFiber Glass
Food contactYes
See all Specifications

Product details : TEGERA 75 SLEEVE 8 M


Anti-cut protective sleeve, with cut resistance level D. Gauge 13, made of Kevlar, polyester, spandex and steel fiber yarn. For general use, approved for food handling and resists contact heat up to 100 ⁰C. Unique fastening system on the hand for a snug fit and easy glove donning and doffing. Use with a suitable glove for complete protection.

Applications

Assembling, quality control & inspection, machine operation work, construction work, installation work, engineering work, warehouse work, metal work, glass industry work, sanitation work

Technical specifications


Attributes
Cutting resistance levelD
Main materialFiber Glass
Food contactYes
Usage environmentDry
Abrasion resistance level2
ESDNo
TypeHave sleeves
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
  • Usually arrives within 14 working days