Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
General handling glove Tegera
References
tegera:
8851-7
rubix:
389A3554
ean:
7340118465555
Technical specifications
Size
7
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) L
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 8
TEGERA 747A SYNTHETIC GLOVE 8 M
TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 10
TEGERA 855 SYNTHETIC GLOVE 7 S
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7.5
GISS 840026 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 11
TEGERA 43001 SYNTHETIC GLOVE CRF 7 S
ANSELL 76-301 TIGER PAW DOT GLOVES NATURAL SZ8
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 124 LEATHER GLOVE 10 XL
TEGERA 6614 LEATHER GLOVE 9 L
PORTWEST A697 GLOVES PK2