Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 911 TEXTILE GLOVE 10 XL
TEGERA 911 TEXTILE GLOVE 10 XL
Textile glove TEGERA 911
References
tegera:
911-10
rubix:
386A2158
ean:
7392626091191
Technical specifications
Size
10
Coating
Without
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 911 TEXTILE GLOVE 10 XL
TEGERA® 911, Textile glove, cotton, Cat. I, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Cotton
Material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 11
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 8
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 8
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
TEGERA 8810R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 618 SYNTHETIC GLOVE 7 S
GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
TEGERA 860 SYNTHETIC GLOVE 7 S
PORTWEST A120 PU PALM GLOVE WHITE 3131X S/7
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
TEGERA 875 SYNTHETIC GLOVE 7 S
TEGERA 106 LEATHER GLOVE 11 2XL