Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
TRAFFISAFE TG1050/10 NYLON LATEX CRINKLE GLOVES RED
References
traffiglove:
TG1050/11
rubix:
239A5556
ean:
5055681011925
Technical specifications
Size
11
Coating
Latex
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
A lightweight, X-Dura Latex palm coated handling glove suitable in wet and dry conditions. High stretch liner delivers an outstanding wearer experience.
Technical specifications
Attributes
Size
11
Coating
Latex
Abrasion resistance level
3
ESD
No
Usage environment
Dry
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 723A SYNTHETIC GLOVE 8 M
TEGERA 737 SYNTHETIC GLOVE 9 L
POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 13 LEATHER GLOVE 7 S
TEGERA 680 LEATHER GLOVE 8 M
GISS 840030 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S10
TEGERA 88700 LEATHER GLOVE 10 XL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 868 SYNTHETIC GLOVE 8 M
TEGERA 931 TEXTILE GLOVE 7 S
TEGERA 290 LEATHER GLOVE 12 3XL
GISS 894409 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 8