TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
Synthetic leather glove TEGERA 9205
See technical informationReferences
Tegera:9205-11
Rubix:386A2266
EAN:7392626012509


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Product details : TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
This synthetic leather glove has extra protection for the knuckles and a padded inner hand which makes it perfect for working with handheld tools. The Macrothan®+ provides both durability and breathability for extra comfort.
Designed for handheld tools and high durability.
Strengths
Chrome free,Reinforced index finger,Reinforced palm,Reinforced seams,Reinforced fingertips,Reinforced fingers and thumb,Padded palm,Pre-curved fingers,Specially designed thumb,Knuckle protection,Ergonomically shaped,Reflector,Soft,Specially designed details
Applications
Machine operating,Building and construction,HVAC installation,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ Each
£ 32.64 incl. VAT
- Usually arrives within 14 working days