Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 164 LEATHER GLOVE 10 XL
TEGERA 164 LEATHER GLOVE 10 XL
Leather glove TEGERA 164
References
tegera:
164-10
rubix:
386A0469
ean:
7392626023734
Technical specifications
Size
10
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 164 LEATHER GLOVE 10 XL
TEGERA® 164, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, polyester, Cat. II, reinforced index finger, for fine assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 318 TEXTILE GLOVE 7 S
TEGERA 722 SYNTHETIC GLOVE 9 L
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 723A SYNTHETIC GLOVE 10 XL
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 850 SYNTHETIC GLOVE 10 XL
Portwest A150GNRL Fortis Grip Glove Green SIZE L
TEGERA 778 SYNTHETIC GLOVE 11 2XL
TEGERA 14 LEATHER GLOVE 8 M
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 9 PK1
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
TEGERA 860 SYNTHETIC GLOVE 11 2XL