PORTWEST A111WBRL CLASSIC POLKA DOT GLOVE WHITE/BLUE SMALL SIZE 9


Polka Dot Glove

References
portwest:A111WBRL
rubix:231A8739
ean:5036108202638
brand logo
brand logo
Technical specifications
SizeL
CoatingPolyvinyl chloride (PVC)
Main materialPolyester
See all Specifications

Product details : PORTWEST A111WBRL CLASSIC POLKA DOT GLOVE WHITE/BLUE SMALL SIZE 9


Lightweight, comfortable seamless 7 gauge glove with PVC dotted palm for enhanced grip, this glove offers superior finger dexterity and is ideal for dry handling.

Strengths

•7 gauge liner for dexterity
Lightweight and comfortable Excellent for jobs requiring high dexterity
Performs well in dry conditions
PVC dotted palm for enhanced grip

Technical specifications


Attributes
SizeL
CoatingPolyvinyl chloride (PVC)
Main materialPolyester
Packaging12 Inner Pack;288 Outer Carton
MaterialPolyester;Cotton;PVC
Show UNSPSC/ECL@SS
£ 0.43 excl. VAT
/ Each
£ 0.52 incl. VAT
  • Usually arrives within 14 working days