POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 9 PK1
Palm-Side Coated Gloves
See technical informationSee documentsReferences
Polyco Healthline:8803
Rubix:116A8207


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 9 PK1
Seamless knitted nylon glove with polyurethane palm coating
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyurethane |
| Packaging | 120 pairs |
| Material | polyurethane (palm coating) |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- In stock: Next day delivery