UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M


Uvex C500 wet plus

References
uvex:6049609
rubix:222A3267
manufacturer :6049609
ean:4048612018217
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelc
Main materialhppe
See all Specifications

Product details : UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M


The range of the Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative HPE coating. C500 wet and wet plus gloves are suitable for use in moist or oily environments.

Strengths

Very high cut resistance (Level 5). Product that guarantees excellent dexterity. HPE coating (High Performance elastomer) very resistant to abrasion. A high level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Innovative coating for more comfort and adhesion. Patented Bamboo Twinflex ® technology by Uvex Glove without silicone.

Applications

Brewery/Beverage/Glass industry. Automobile industry. Construction. Maintenance. Metallurgical industry.

Technical specifications


Attributes
Size9
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmenthumid
Abrasion resistance level4
ESDno
Coatingelastomer
Typeglove
Materialdyneema fiber /bamboo fiber/fibreglass/polyamide
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
  • Usually arrives within 14 working days