References
Tegera:987-7
Rubix:386A2334
EAN:7340118340289

Product details : TEGERA 987 SYNTHETIC GLOVE 7 S
Glove with a very high level of both cut and heat protection. It can withstand contact heat up to 250°C/482°F and provides resistance to contact cold. The nitrile-coated palm features a sandy finish for an excellent grip. Additionally, it has a water and oil-repellent palm and an extended cuff. This glove is made of 7 gg para-aramid and stainless-steel fiber yarn.
Withstands contact heat up to 250°C/482°F, withstands contact cold, nitrile palm-dipped.
Strengths
Withstands contact heat up to 250°C, Extra long, Water and oil repellent palm
Applications
Sheet-metal work, Metalwork, Glass industry work, Repair work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | f |
| Main material | acrylic |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Length | 290 mm |
| Colour | yellow |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 23.57 excl. VAT
/ Each
£ 28.28 incl. VAT
- Usually arrives within 14 working days
