Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 630 TEXTILE GLOVE 10 XL
TEGERA 630 TEXTILE GLOVE 10 XL
Textile glove TEGERA 630
References
tegera:
630-10
rubix:
386A1186
ean:
7392626029934
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 630 TEXTILE GLOVE 10 XL
TEGERA® 630, Textile glove, PVC (Vinyl)-dots phthalate-free, nylon, 13 gg, dots, Cat. II, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
3
Main material
Textile
ESD
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 888 LEATHER GLOVE 12 3XL
PORTWEST A290-ORR-XL A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0) XL
TEGERA 14 LEATHER GLOVE 8 M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 11
TEGERA 321 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 320 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 11 PK1
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 8
TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 8803 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 90030 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 51 LEATHER GLOVE 9 L