Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 11 2XL
Synthetic glove TEGERA 8811 INFINITY
References
tegera:
8811-11
rubix:
200A5721
ean:
7340118321561
Technical specifications
Size
11
Main material
Other
Food contact
No
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA® 8811 Infinity, Cut resistant glove, nitrile foam/waterbased PU, palm-dipped, CRF® Technology, glass fibre thread, nylon, spandex, 15 gg, foam grip pattern, cut resistance level D, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, ana
Technical specifications
Attributes
Size
11
Main material
Other
Food contact
No
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.76
excl. VAT
/
Each
£
20.11
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 8
GISS 880416 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 10
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 8
SKYTEC SKG00011FH SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 9/L
PORTWEST A688YERXL PROCUT 5 LINER GLOVE YELLOW SIZE XL
UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 9/L
PORTWEST A673-LARGE CS AHR18 NITRILE FOAM GLOVE LARGE
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 8
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 11
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 10
SKYTEC SKG00017EB TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 6/XS
GISS 880377 G-HIGH CUT NITRILE CUT E 4X42E SIZE 6
TEGERA 983 SYNTHETIC GLOVE 8 M
TEGERA 8255 LEATHER GLOVE 10 XL
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 10/XL