Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
Inductive sensors Pepperl+Fuchs
References
pepperl+fuchs:
NBB5-18GM50-E2-V1
rubix:
126A3625
Technical specifications
Min. tension
10
V
Max. tension
30
V
See all Specifications
Product details
Technical specifications
Product details : PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
Technical specifications
Attributes
Min. tension
10
V
Max. tension
30
V
Min. temperature
-40
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.59
excl. VAT
/
Each
£
102.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SICK PHOTO ELEC SENSOR WF15-40B410
SICK IM12-04BPO-ZC1 INDUCTIVE SENSOR M12 4MM RANGE FLUSH PNP NC
SICK UP56-213118 ULTRASONIC SENSOR
PEPPERL&FU PROX SENSOR NBB2-12GM50-E2-V1
IFM IM5020-IME3015BFPKG INDUCTIVE SENSOR
CONTRINEX DW-AS-703-M30-002 INDUCTIVE SENSOR, M30, 20MM RANGE FLUSH
PEPPERL&FU SENSOR INDUCTIVE NBB4-12GM30-E2-V1
SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
IFM IF7100 SENSOR
IFM INDUCTIVE PROXIMITY IFT202
SICK IME1202BPSZC0S SENSOR
IFM INDUCTIVE SENSOR IFS207
AVENTICS REED SWITCH 0830100368
SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM
PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MM