Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
Inductive sensors Schneider Electric
References
schneider electric:
XS508B1PAL2
rubix:
154A0693
ean:
3389110143621
Product details
Technical specifications
Product details : SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.85
excl. VAT
/
Each
£
65.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IFM SWITH EFFECTOR IA5082
SICK IME1202BPSZC0S SENSOR
PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
PEP NCB50FPA2P1V1 INDUCTIVE SENSOR 50MM SENSING PNP
SCHNEIDER CYLINDRICAL SENSOR XS612B1NAM12
IFM IF5904 INDUCTIVE SENSOR
PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM
SICK INDUCTIVE SENSOR IME1808BPSZW2S
SICK IME18-12NPSZC0S INDUCTIVE SENSOR M18 12MM RANGE NON FLUSH PNP
SICK ULTRA SONIC SENSOR UFN3-70B413
SICK INDUCTIVE SENSOR IME0804NPSZT0S
SICK SENSOR IME12-04BPOZC0S
AVENTICS REED SWITCH 0830100368
IFM IF7101 INDUCTIVE SENSOR; M12 X 1, M12 IP67
SICK PHOTO ELEC SENSOR WF15-40B410