PHILIPS LIGHTING 928189505131 MASTERC CDM-TC ELITE 70W/930 G8.5 1CT/12
Master Colour CDM-T
See technical informationSee documentsReferences
Philips:928189505131
Rubix:234A8749

Documents
Product details : PHILIPS LIGHTING 928189505131 MASTERC CDM-TC ELITE 70W/930 G8.5 1CT/12
Masterc Cdm-TC Elite 70W/930 G8.5 1CT/12 (L)103 mm x (Dia)20 mm
Technical specifications
Attributes
| Power | 73.2 W |
|---|---|
| Voltage | 90 V |
| Luminance | 7800 lm |
Show UNSPSC/ECL@SS
£ 40.75 excl. VAT
/ Each
£ 48.90 incl. VAT
- Delivery usually within ( 3 ) days