AURORA LIGHTING EN-DGU005/64 GU10 5W 60 540LM DIM LED LAMP 6400K
ICE™
See technical informationSee documentsReferences
Aurora Lighting:EN-DGU005/64
Rubix:234A8902

Documents
Product details : AURORA LIGHTING EN-DGU005/64 GU10 5W 60 540LM DIM LED LAMP 6400K
Gu10 5W 60° 540LM Dim Led Lamp 6400K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 540 lm |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
